Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head, ,
- Mfr # 3789869
- Zoro # G3570531
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Cutting Application
Boring
Toolholder Style
SDUP
ISO Number
KM50TSS20HSDUPR07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789869
- Zoro #
- G3570531
- UPC #
- 4050841496223
- Country of Origin
- Canada
- Item
- Indexable Cutting Head Unit
- ANSI Code
- KM50TSS20HSDUPR07
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Toolholder Style
- SDUP
- ISO Number
- KM50TSS20HSDUPR07
Dimensions
- Connection Size
- KM1612
Description
Indexable Cutting Head Unit, SDUP, KM50TSS20HSDUPR07, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.