Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSE12GSDUPR07, 114.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3950876
- Zoro # G3567759
product price:Â
$
1,456.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSE12GSDUPR07
Shank Dia.
40.00mm
Insert Size
070204 (21.51)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950876
- Zoro #
- G3567759
- UPC #
- 4059782088368
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSE12GSDUPR07
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Compatible Hardware
- Screw Clamp
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Insert Style
- DP
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- ISO Number
- KM40TSE12GSDUPR07
- Standards
- ISO 26622
- Center to Cutting Tip
- 9.00mm
- Insert Clearance Angle
- 11 Degrees
Dimensions
- Overall Length
- 114.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 070204 (21.51)
- Min. Bore Dia.
- 16.00mm
- Max. Bore Depth
- 60.00mm
- Insert Cutting Edge Length
- 7.75mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 114.95mm, KM40TSE12GSDUPR07, 93 Degrees , 9.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.