Indexable Cutting Head Unit, KM50TSE20LSCLPR09, 80 Degrees Diamond Insert Shape
- Mfr # 3789882
- Zoro # G3569822
product price:Â
$
1,714.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSE20LSCLPR09
Insert Size
09
ISO Number
KM50TSE20LSCLPR09
Standards
ISO 26622
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3789882
- Zoro #
- G3569822
- UPC #
- 4061779269810
- Country of Origin
- Poland
Dimensions
- Insert Size
- 09
- Min. Bore Dia.
- 25.00mm
- Max. Bore Depth
- 100.00mm
- Connection Size
- KM50TS
Details
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSE20LSCLPR09
- ISO Number
- KM50TSE20LSCLPR09
- Standards
- ISO 26622
- Center to Cutting Tip
- 13.00mm
- Insert Style
- CP
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Cutting Application
- Boring
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSE20LSCLPR09, 13.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.