Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSE16JSCLPR09, 134.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3950848
- Zoro # G3567354
product price:Â
$
1,524.99
/ea
Free Shipping & Returns
Key Features
Overall Length
134.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSE16JSCLPR09
Rake
-4 Degrees Radial, 0 Degrees Axial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950848
- Zoro #
- G3567354
- UPC #
- 4061779284240
- Country of Origin
- Switzerland
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSE16JSCLPR09
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Style
- CP
- ISO Number
- KM40TSE16JSCLPR09
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Insert Holding Type
- Screw On
- Standards
- ISO 26622
- Approach Angle
- 95 Degrees
- Compatible Hardware
- Screw Clamp
- Center to Cutting Tip
- 11.00mm
- Side Cutting Edge Angle
- -5 Degrees
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 134.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 09T308 (32.52)
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 9.67mm
- Max. Bore Depth
- 80.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 134.95mm
- Length
- 134.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 134.95mm, KM40TSE16JSCLPR09, 95 Degrees , 11.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.