Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS12ESCLPL06, 94.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955513
- Zoro # G3568002
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS12ESCLPL06
Rake
-3 Degrees Radial, 0 Degrees Axial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955513
- Zoro #
- G3568002
- UPC #
- 4059782028906
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS12ESCLPL06
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- ISO Number
- KM40TSS12ESCLPL06
- Standards
- ISO 26622
- Insert Style
- CP
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Center to Cutting Tip
- 9.00mm
Dimensions
- Overall Length
- 94.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 060204 (21.51)
- Insert Cutting Edge Length
- 6.45mm
- Min. Bore Dia.
- 16.00mm
- Max. Bore Depth
- 42.21mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 94.95mm, KM40TSS12ESCLPL06, 95 Degrees , 9.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.