Grooving/Threading Cutting Unit Head, MH40 NER4-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-193
  • Zoro # G9234531
product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Type
Turning
Bar Dia.
2.500"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912-000-193
Zoro #
G9234531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Min. Bore Dia.
3-1/4 in
Seat Size
4
Connection Size
MH40
Wire Rope Length
1-5/8 in
Length
1-5/8 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH40 NER4-CFT
Type
Turning
Cutting Edge Type
-3 Degrees
Rake
Negative
For Use With
NG 4L
Lead Angle
-3 Degrees
Style
Chatter-Free
Left/Right Hand
Right Hand
Mounting Style
Top Notch Clamp
ANSI Number
MH40 NER4-CFT
Inscribed Circle
1/2"
Min. Bore
3.250"
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Product Family
Top Notch Grooving
Compatible Hardware
Clamp CM72, Screw 10-32
Center to Cutting Tip
1-5/8 in
Cutting Location
Internal
Toolholder Style
MH.. NE
Insert Holding Type
Top Clamp
Cutting Application
Grooving, Threading
ISO Number
MH40 NER4-CFT
Insert Style
NG 4R
Container Type
Chatter-Free
Compatible Product Type
NG 4L

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Right Hand, Center to Cutting Tip 1-5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.