Indexable Cutting Head Unit, KM40TSS12ESDUPL07, 94.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955524
- Zoro # G3570820
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS12ESDUPL07
Insert Size
070204 (21.51)
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955524
- Zoro #
- G3570820
- UPC #
- 4059782028784
- Country of Origin
- United Kingdom
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS12ESDUPL07
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Left Hand
- Insert Style
- DP
- Insert Clearance Angle
- 11 Degrees
- ISO Number
- KM40TSS12ESDUPL07
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Standards
- ISO 26622
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Compatible Hardware
- Screw Clamp
- Center to Cutting Tip
- 9.00mm
Dimensions
- Overall Length
- 94.95mm
- Insert Size
- 070204 (21.51)
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 7.75mm
- Max. Bore Depth
- 42.21mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 94.95mm, KM40TSS12ESDUPL07, 93 Degrees , 9.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.