Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS16FSDUPR07, 104.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955527
- Zoro # G3568124
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS16FSDUPR07
Rake
0 Degrees Axial, 0 Degrees Radial
Insert Size
070204 (21.51)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955527
- Zoro #
- G3568124
- UPC #
- 4059782028524
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS16FSDUPR07
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Compatible Hardware
- Screw Clamp
- Center to Cutting Tip
- 11.00mm
- Side Cutting Edge Angle
- -3 Degrees
- Standards
- ISO 26622
- Approach Angle
- 93 Degrees
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Insert Holding Type
- Screw On
- ISO Number
- KM40TSS16FSDUPR07
- Insert Style
- DP
Dimensions
- Overall Length
- 104.95mm
- Insert Size
- 070204 (21.51)
- Shank Dia.
- 40.00mm
- Insert Cutting Edge Length
- 7.75mm
- Max. Bore Depth
- 56.11mm
- Min. Bore Dia.
- 20.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 104.95mm
- Length
- 104.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 104.95mm, KM40TSS16FSDUPR07, 93 Degrees , 11.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.