Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS16FSDUPL07, 104.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955526
- Zoro # G3569603
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS16FSDUPL07
Shank Dia.
40.00mm
Insert Size
070204 (21.51)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955526
- Zoro #
- G3569603
- UPC #
- 4059782028555
- Country of Origin
- Multiple
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS16FSDUPL07
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Application
- Boring
- ISO Number
- KM40TSS16FSDUPL07
- Side Cutting Edge Angle
- -3 Degrees
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Number of Coolant Holes
- 1
- Insert Style
- DP
- Approach Angle
- 93 Degrees
- Center to Cutting Tip
- 11.00mm
- Standards
- ISO 26622
- Compatible Hardware
- Screw Clamp
- Insert Holding Type
- Screw On
Dimensions
- Overall Length
- 104.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 070204 (21.51)
- Insert Cutting Edge Length
- 7.75mm
- Min. Bore Dia.
- 20.00mm
- Max. Bore Depth
- 56.11mm
- Connection Size
- KM40TS
- Wire Rope Length
- 104.95mm
- Length
- 104.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 104.95mm, KM40TSS16FSDUPL07, 93 Degrees , 11.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.