Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS20GSCLPR09, 114.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955518
- Zoro # G3570802
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS20GSCLPR09
Insert Size
09T308 (32.52)
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955518
- Zoro #
- G3570802
- UPC #
- 4059782028425
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS20GSCLPR09
- Cutting Direction
- Right Hand
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS20GSCLPR09
- Compatible Hardware
- Screw Clamp
- Cutting Application
- Boring
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Center to Cutting Tip
- 13.00mm
- Insert Style
- CP
Dimensions
- Overall Length
- 114.95mm
- Insert Size
- 09T308 (32.52)
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 25.00mm
- Max. Bore Depth
- 70.02mm
- Insert Cutting Edge Length
- 9.67mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 114.95mm, KM40TSS20GSCLPR09, 95 Degrees , 13.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.