Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS20GSTFPR11, 114.95mm L, Triangle Insert Shape
- Mfr # 3955541
- Zoro # G3569299
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
Triangle
ANSI Code
KM40TSS20GSTFPR11
Insert Size
110204 (21.51)
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955541
- Zoro #
- G3569299
- UPC #
- 4059782026872
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Triangle
- ANSI Code
- KM40TSS20GSTFPR11
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Approach Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS20GSTFPR11
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- Standards
- ISO 26622
- Center to Cutting Tip
- 13.00mm
- Insert Style
- TP
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- 0 Degrees
Dimensions
- Overall Length
- 114.95mm
- Insert Size
- 110204 (21.51)
- Shank Dia.
- 40.00mm
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 25.00mm
- Max. Bore Depth
- 70.02mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape Triangle, Overall Length 114.95mm, KM40TSS20GSTFPR11, 90 Degrees , 13.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.