Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25GPWLNL06, 114.95mm L, Trigon Insert Shape
- Mfr # 3959346
- Zoro # G3567975
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
Trigon
Insert Size
060408 (332)
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959346
- Zoro #
- G3567975
- UPC #
- 4061779270595
- Country of Origin
- Multiple
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS25GPWLNL06
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- ISO Number
- KM40TSS25GPWLNL06
- Insert Clearance Angle
- 0 Degrees
- Center to Cutting Tip
- 17.00mm
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Approach Angle
- 95 Degrees
- Standards
- ISO 26622
- Insert Style
- WN
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
Dimensions
- Overall Length
- 114.95mm
- Insert Size
- 060408 (332)
- Shank Dia.
- 40.00mm
- Insert Cutting Edge Length
- 6.52mm
- Max. Bore Depth
- 77.33mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 114.95mm, KM40TSS25GPWLNL06, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.