Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HPCLNR12, 124.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3959339
- Zoro # G3569524
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS25HPCLNR12
Cutting Direction
Right Hand
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959339
- Zoro #
- G3569524
- UPC #
- 4061779270380
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS25HPCLNR12
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 17.00mm
- ISO Number
- KM40TSS25HPCLNR12
- Standards
- ISO 26622
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CN
Dimensions
- Overall Length
- 124.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 75.04mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 124.95mm, KM40TSS25HPCLNR12, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.