Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HSDUPR11, 124.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955533
- Zoro # G3568389
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS25HSDUPR11
Insert Size
11T308 (32.52)
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955533
- Zoro #
- G3568389
- UPC #
- 4059782026612
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS25HSDUPR11
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -3 Degrees
- Center to Cutting Tip
- 17.00mm
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS25HSDUPR11
- Insert Style
- DP
- Number of Coolant Holes
- 1
- Compatible Hardware
- Screw Clamp
- Insert Clearance Angle
- 11 Degrees
- Approach Angle
- 93 Degrees
Dimensions
- Overall Length
- 124.95mm
- Insert Size
- 11T308 (32.52)
- Shank Dia.
- 40.00mm
- Insert Cutting Edge Length
- 11.63mm
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 80.04mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 124.95mm, KM40TSS25HSDUPR11, 93 Degrees , 17.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.