Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSE16JSCLPR09, 80 Degrees Diamond Insert Shape
- Mfr # 3789880
- Zoro # G3567625
product price:Â
$
1,579.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSE16JSCLPR09
Insert Size
09
Number of Coolant Holes
1
Center to Cutting Tip
11.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789880
- Zoro #
- G3567625
- UPC #
- 4061779269438
- Country of Origin
- Multiple
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSE16JSCLPR09
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 11.00mm
- Cutting Application
- Boring
- ISO Number
- KM50TSE16JSCLPR09
- Standards
- ISO 26622
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- CP
- Coolant Fed
- Coolant Through
Dimensions
- Insert Size
- 09
- Min. Bore Dia.
- 20.00mm
- Max. Bore Depth
- 80.00mm
- Connection Size
- KM50TS
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSE16JSCLPR09, 11.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.