Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSS25HLSER16, 124.95mm L, High Speed Steel
- Mfr # 3955472
- Zoro # G3747114
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
KM40TSS25HLSER16
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3955472
- Zoro #
- G3747114
- UPC #
- 4059782024151
- Country of Origin
- United States
Dimensions
- Overall Length
- 124.95mm
- Insert Size
- 16
- Shank Dia.
- 40.00mm
- Cutting Height
- 0.00mm
- Max. Bore Depth
- 75.04mm
- Min. Bore Dia.
- 32.00mm
- Head Length
- 100.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Thread Cutting Unit Head, HLSER, Insert Shape Triangle, Overall Length 124.95mm, KM40TSS25HLSER16, 17.00mm, CKC3 Clamp Assembly, LT16NR Gage Insert, SMYI3 Shim, SSA3T Insert, SSY3T Shim Screw, Coolant Through, Threading, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.