Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS25EMCLNR12, 101.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3753690
- Zoro # G3568413
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS25EMCLNR12
Shank Dia.
50.00mm
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753690
- Zoro #
- G3568413
- UPC #
- 4059782028111
- Country of Origin
- Switzerland
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS25EMCLNR12
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Insert Style
- CN
- Standards
- ISO 26622
- Insert Clearance Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Boring
- Center to Cutting Tip
- 17.00mm
- Insert Holding Type
- Clamp and Lock Pin
- ISO Number
- KM50TSS25EMCLNR12
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 101.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 120408 (432)
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 49.22mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- KM50TS
- Wire Rope Length
- 101.95mm
- Length
- 101.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 101.95mm, KM50TSS25EMCLNR12, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.