Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS25JMWLNL08, 141.95mm L, Trigon Insert Shape
- Mfr # 3747122
- Zoro # G3568921
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
141.95mm
Insert Shape
Trigon
Shank Dia.
50.00mm
Rake
-12 Degrees Radial, -5 Degrees Axial
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3747122
- Zoro #
- G3568921
- UPC #
- 4059782021617
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM50TSS25JMWLNL08
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 17.00mm
- Insert Holding Type
- Clamp and Lock Pin
- Insert Style
- WN
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Cutting Application
- Boring
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- KM50TSS25JMWLNL08
Dimensions
- Overall Length
- 141.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 080408 (432)
- Max. Bore Depth
- 87.23mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 8.69mm
- Connection Size
- KM50TS
- Wire Rope Length
- 141.95mm
- Length
- 141.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 141.95mm, KM50TSS25JMWLNL08, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.