Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS10DSTFPR11, 84.95mm L, Triangle Insert Shape
- Mfr # 3955535
- Zoro # G3570951
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Overall Length
84.95mm
Insert Shape
Triangle
ANSI Code
KM40TSS10DSTFPR11
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955535
- Zoro #
- G3570951
- UPC #
- 4059782030831
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Triangle
- ANSI Code
- KM40TSS10DSTFPR11
- Cutting Direction
- Right Hand
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Approach Angle
- 90 Degrees
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- ISO Number
- KM40TSS10DSTFPR11
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Screw Clamp
- Insert Style
- TP
- Standards
- ISO 26622
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- Center to Cutting Tip
- 7.00mm
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 84.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 110204 (21.51)
- Max. Bore Depth
- 35.16mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 11.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 84.95mm
- Length
- 84.95mm
Description
Indexable Cutting Head Unit, Insert Shape Triangle, Overall Length 84.95mm, KM40TSS10DSTFPR11, 90 Degrees , 7.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.