Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS40LMCLNL16, 171.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3753672
- Zoro # G3567765
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
171.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS40LMCLNL16
Insert Size
160612 (543)
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753672
- Zoro #
- G3567765
- UPC #
- 4059782021839
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS40LMCLNL16
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- ISO Number
- KM50TSS40LMCLNL16
- Insert Holding Type
- Clamp and Lock Pin
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 0 Degrees
- Center to Cutting Tip
- 27.00mm
- Insert Style
- CN
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
Dimensions
- Overall Length
- 171.95mm
- Insert Size
- 160612 (543)
- Shank Dia.
- 50.00mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 16.12mm
- Max. Bore Depth
- 120.34mm
- Connection Size
- KM50TS
- Wire Rope Length
- 171.95mm
- Length
- 171.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 171.95mm, KM50TSS40LMCLNL16, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.