Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS40LMDUNR15, 171.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3753493
- Zoro # G3567740
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Overall Length
171.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM50TSS40LMDUNR15
Rake
-12 Degrees Radial, -5 Degrees Axial
Insert Size
150408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753493
- Zoro #
- G3567740
- UPC #
- 4059782021679
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM50TSS40LMDUNR15
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Holding Type
- Clamp and Lock Pin
- ISO Number
- KM50TSS40LMDUNR15
- Side Cutting Edge Angle
- -3 Degrees
- Insert Clearance Angle
- 0 Degrees
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Insert Style
- DN
- Cutting Application
- Boring
- Center to Cutting Tip
- 27.00mm
- Approach Angle
- 93 Degrees
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 171.95mm
- Insert Size
- 150408 (432)
- Shank Dia.
- 50.00mm
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 120.34mm
- Connection Size
- KM50TS
- Wire Rope Length
- 171.95mm
- Length
- 171.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 171.95mm, KM50TSS40LMDUNR15, 93 Degrees , 27.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.