Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS25KMDUNR15, 164.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 2265353
- Zoro # G3569104
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Overall Length
164.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM63TSS25KMDUNR15
Insert Size
150408 (432)
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2265353
- Zoro #
- G3569104
- UPC #
- 4059782050440
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM63TSS25KMDUNR15
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- KM63TSS25KMDUNR15
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -3 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- DNMA
- Approach Angle
- 93 Degrees
- Center to Cutting Tip
- 17.00mm
- Insert Holding Type
- Clamp and Lock Pin
- Standards
- ISO 26622
Dimensions
- Overall Length
- 164.95mm
- Insert Size
- 150408 (432)
- Shank Dia.
- 63.00mm
- Insert Cutting Edge Length
- 15.50mm
- Max. Bore Depth
- 88.23mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM63TS
- Wire Rope Length
- 164.95mm
- Length
- 164.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 164.95mm, KM63TSS25KMDUNR15, 93 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.