Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS25JMDUNL15, 141.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3753600
- Zoro # G3570294
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Overall Length
141.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM50TSS25JMDUNL15
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753600
- Zoro #
- G3570294
- UPC #
- 4059782021709
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM50TSS25JMDUNL15
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Center to Cutting Tip
- 17.00mm
- Approach Angle
- 93 Degrees
- ISO Number
- KM50TSS25JMDUNL15
- Insert Style
- DN
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
- Insert Holding Type
- Clamp and Lock Pin
- Side Cutting Edge Angle
- -3 Degrees
- Standards
- ISO 26622
Dimensions
- Overall Length
- 141.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 150408 (432)
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 87.23mm
- Connection Size
- KM50TS
- Wire Rope Length
- 141.95mm
- Length
- 141.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 141.95mm, KM50TSS25JMDUNL15, 93 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.