Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS25KPWLNL08, 164.95mm L, Trigon Insert Shape
- Mfr # 2408040
- Zoro # G3567424
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Overall Length
164.95mm
Insert Shape
Trigon
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
63.00mm
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2408040
- Zoro #
- G3567424
- UPC #
- 4059782056725
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM63TSS25KPWLNL08
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Insert Style
- WN
- Coolant Fed
- Coolant Through
- ISO Number
- KM63TSS25KPWLNL08
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 17.00mm
Dimensions
- Overall Length
- 164.95mm
- Shank Dia.
- 63.00mm
- Insert Size
- 080408 (432)
- Insert Cutting Edge Length
- 8.69mm
- Max. Bore Depth
- 88.23mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM63TS
- Wire Rope Length
- 164.95mm
- Length
- 164.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 164.95mm, KM63TSS25KPWLNL08, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.