Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS40HMCLNL12, 139.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 2265348
- Zoro # G3567801
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Overall Length
139.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM63TSS40HMCLNL12
Rake
-10 Degrees Radial, -5 Degrees Axial
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2265348
- Zoro #
- G3567801
- UPC #
- 4059782049581
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM63TSS40HMCLNL12
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 27.00mm
- ISO Number
- KM63TSS40HMCLNL12
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp and Lock Pin
- Insert Style
- CN
- Approach Angle
- 95 Degrees
Dimensions
- Overall Length
- 139.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 63.00mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 77.14mm
- Connection Size
- KM63TS
- Wire Rope Length
- 139.95mm
- Length
- 139.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 139.95mm, KM63TSS40HMCLNL12, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.