Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS12ESCLPL06, 80 Degrees Diamond Insert Shape
- Mfr # 3789854
- Zoro # G3569655
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
Insert Size
06
Number of Coolant Holes
1
Cutting Application
Boring
Max. Bore Depth
42.47mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789854
- Zoro #
- G3569655
- UPC #
- 4061779285315
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS12ESCLPL06
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- CP
- Standards
- ISO 26622
- Center to Cutting Tip
- 9.00mm
- ISO Number
- KM50TSS12ESCLPL06
- Coolant Fed
- Coolant Through
Dimensions
- Insert Size
- 06
- Max. Bore Depth
- 42.47mm
- Min. Bore Dia.
- 16.00mm
- Connection Size
- KM50TS
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSS12ESCLPL06, 9.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.