Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS40LMCLNL12, 179.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 2265346
- Zoro # G3567810
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Overall Length
179.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM63TSS40LMCLNL12
Insert Size
120408 (432)
Rake
-10 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2265346
- Zoro #
- G3567810
- UPC #
- 4059782053953
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM63TSS40LMCLNL12
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- ISO Number
- KM63TSS40LMCLNL12
- Center to Cutting Tip
- 27.00mm
- Approach Angle
- 95 Degrees
- Standards
- ISO 26622
- Insert Holding Type
- Clamp and Lock Pin
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CN
Dimensions
- Overall Length
- 179.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 63.00mm
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 117.14mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- KM63TS
- Wire Rope Length
- 179.95mm
- Length
- 179.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 179.95mm, KM63TSS40LMCLNL12, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.