Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS32JMWLNR08, 134.95mm L, Trigon Insert Shape
- Mfr # 3959373
- Zoro # G3570190
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
134.95mm
Insert Shape
Trigon
Shank Dia.
40.00mm
Rake
-12 Degrees Radial, -5 Degrees Axial
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959373
- Zoro #
- G3570190
- UPC #
- 4059782088405
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS32JMWLNR08
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Insert Style
- WN
- Insert Holding Type
- Clamp and Lock Pin
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- KM40TSS32JMWLNR08
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 22.00mm
- Cutting Application
- Boring
Dimensions
- Overall Length
- 134.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 080408 (432)
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 8.69mm
- Max. Bore Depth
- 96.02mm
- Connection Size
- KM40TS
- Wire Rope Length
- 134.95mm
- Length
- 134.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 134.95mm, KM40TSS32JMWLNR08, 95 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.