Indexable Cutting Head Unit, KM63TSS40LPCLNL12, 179.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 2407966
- Zoro # G3568264
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Overall Length
179.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM63TSS40LPCLNL12
Rake
-5 Degrees Axial, -8 Degrees Radial
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2407966
- Zoro #
- G3568264
- UPC #
- 4059782053830
- Country of Origin
- United States
Dimensions
- Overall Length
- 179.95mm
- Shank Dia.
- 63.00mm
- Insert Size
- 120408 (432)
- Max. Bore Depth
- 117.14mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 50.00mm
- Connection Size
- KM63TS
- Wire Rope Length
- 179.95mm
- Length
- 179.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 179.95mm, KM63TSS40LPCLNL12, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.