Shop KM SYSTEMS
See all product information
Create Account
Grooving/Threading Cutting Unit Head, KM40TSNSL4, 47.00mm L, High Speed Steel
- Mfr # 3902292
- Zoro # G3756390
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Top Notch
Shank Dia.
40.00mm
Rake
0.000
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3902292
- Zoro #
- G3756390
- UPC #
- 4059782029101
- Country of Origin
- United States
- Item
- Grooving/Threading Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- KM40TSNSL4
- Cutting Direction
- Left Hand
- Rake
- 0.000
- Left/Right Hand
- Left Hand
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Cutting Application
- Grooving, Threading
- Product Family
- Top Notch Grooving
- ISO Number
- KM40TSNSL4
- Toolholder Style
- KM40TSNS
- Center to Cutting Tip
- 27.00mm
- Insert Style
- NG 4L
- Insert Holding Type
- Top Clamp
- Compatible Hardware
- Clamp CM73, Clamp Screw MS1489
- Cutting Location
- External
Dimensions
- Overall Length
- 47.00mm
- Shank Dia.
- 40.00mm
- Connection Size
- KM40
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Description
Grooving/Threading Cutting Unit Head, KM40TSNS, Left Hand, Center to Cutting Tip 27.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.