Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSS16FLSER16, 104.95mm L, High Speed Steel
- Mfr # 3955468
- Zoro # G3753405
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
KM40TSS16FLSER16
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955468
- Zoro #
- G3753405
- UPC #
- 4059782024274
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSS16FLSER16
- Left/Right Hand
- Right Hand
- Rake
- -1.500 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Insert Style
- LT16NR
- Cutting Application
- Threading, Turning
- ISO Number
- KM40TSS16FLSER16
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Standards
- ISO 26622
- Toolholder Style
- FLSER
- Center to Cutting Tip
- 11.00mm
- Compatible Hardware
- LT16NR Gage Insert, SN3TPKG Insert
- Number of Coolant Holes
- 1
- Product Family
- LSE 90 Degrees Metric Steel BB
- Measurement System
- Metric
Dimensions
- Overall Length
- 104.95mm
- Insert Size
- 16
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 20.00mm
- Cutting Height
- 0.00mm
- Max. Bore Depth
- 56.11mm
- Head Length
- 80.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 104.95mm
- Length
- 104.95mm
Description
Indexable Thread Cutting Unit Head, FLSER, Insert Shape Triangle, Overall Length 104.95mm, KM40TSS16FLSER16, 11.00mm, LT16NR Gage Insert, SN3TPKG Insert, Coolant Through, Threading, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.