Zoro Homepage

Reducer, KM MOD KM63MXZ Reducer.

  • Mfr # KM63XMZS5065Y

  • Zoro # G3886353


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Gage Length
2.559 in
Actuation Screw ID Drive Size
10 mm
Torque
20 to 25 ft-lb
Body Dia.
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZS5065Y
Zoro #
G3886353
UPC #
4059782053571
Country of Origin
United States

Dimensions

Gage Length
2.559 in
Actuation Screw ID Drive Size
10 mm
Body Dia.
1.969 in

Details

Item
Reducer
Torque
20 to 25 ft-lb

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.