Zoro Homepage

Reducer, KM MOD ROTATING TLHLDRS-ERK

  • Mfr # KM63XMZES50100Y

  • Zoro # G3885075


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Body Diameter 1 Workpiece Side
1.968 in
System Size Workpiece Side
KM50
Torque Catalog Foot Pounds
20-25
Actuation Screw ID Drive Size
10 mm
Gage Length
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZES50100Y
Zoro #
G3885075
UPC #
4059782942295
Country of Origin
United States

Dimensions

Body Diameter 1 Workpiece Side
1.968 in
System Size Workpiece Side
KM50
Actuation Screw ID Drive Size
10 mm
Gage Length
3.937 in
F Dimension
0.3937 in
[L1] Gage Length
100 mm
[F] F Dimension
0.3937 in
[D2] Body Diameter 1 Workpiece Side
1.9685 in

Details

Item
Reducer
Torque Catalog Foot Pounds
20-25
Torque Catalog Newton Meters
27-34

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.