Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1" dia., 1" W, PK10
Mfr # CDV1617Z1
Zoro # G6280747
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1 in
- Clamp Color Gray
Product Information
- Brand Kmc
- MFR # CDV1617Z1
- Zoro # G6280747
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Description
Cable Clamp, Cable Clamp, Cushioned Double Tube, Galvanized Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.06 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- THE BEST CONNECTION Fuse Holder, 14A Amp Range, Wire Leads, Glass Fuse Type (JTT2526H)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (1EJE3)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- Kmc Cable Clamps & Clips