Zoro Homepage

Differential Pressure Flow Sensor, 6 In

  • Mfr # SSS-1003

  • Zoro # G2673806


product price: $20.79
/ea

Key Features

Overall Length (In.)
6 in
Exterior Length (In.)
1/2 in
Insertion Length (In.)
5 13/32 in
Mounting Hole Center to Center (In.)
3 3/4 in
Type
2 Sensing Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS-1003
Zoro #
G2673806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
6 in
Exterior Length (In.)
1/2 in
Insertion Length (In.)
5 13/32 in
Flange Dia. (In.)
Cut a 7/8 in Diameter Hole In The Ducting to Accept The Unit
Mounting Hole Dia. (In.)
3/16 in
Fitting Size
1/4 in Push On Nipple
Overall Height
1 1/4 in
Overall Width
3 1/2 in
Overall Length
6 in
Exterior Length
1/2 in
Flange Length
3 1/2 in
Insertion Length
5 7/16 in
Probe Length
5 3/8 in
Flange Width
1 1/4 in
Probe Diameter
5 7/16 in
Process Connection Size
1/4 in
Mounting Hole Diameter
3/16 in

Details

Mounting Hole Center to Center (In.)
3 3/4 in
Type
2 Sensing Points
For Use With
VAV Controllers, 3/8 in OD Polyethylene Tubing
Item
Differential Pressure Sensor
Includes
1/4 in Gasket
Mounting Flange
4-1/2 x 1-1/4 in
Standards
RoHS
Application
Variable Air Volume, Zone Control
Number of Mounting Holes
2
Product Type
Differential Pressure Sensor
Power Source
24V AC
Series
SSS
Minimum Operating Temperature
40 Degrees F
Housing Color
Gray
Mounting Hole Center to Center Distance
2 3/4 in
Maximum Air Flow
3,300 fpm
Number of Pickup Points
2
Weight
1 oz
For Media
Air
Maximum Operating Temperature
120 Degrees F
For Use With Building Automation Systems
Not Compatible with Building Automation Systems

Description

Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Not Compatible with Building Automation Systems, Compatible Building Automation Protocols Not Applicable, Accuracy Not Applicable, Power Required Not Applicable, Power Source 24V AC, Output Not Applicable, Loop Resistance Not Applicable, Electrical Connection Type Not Applicable, Sensing Element Type Not Applicable, Maximum Differential Pressure Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.