244983 Closet Culture Shoe Rack; Champagne Nickel

  • Mfr # 244983

  • Zoro # G204145511


product price:  $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
244983
Zoro #
G204145511
UPC #
29274398804
Country of Origin
China

Description

Features
  • Pullout shoe rack
  • Surround with integrated roller slides
  • 2 Brackets & fascia mounting screws
  • Holds 4 6 pairs of mens or womens shoes & up to mens size 11
  • Reversible so shoes can face in or out of closet
  • Steel construction
  • Tight wire mesh
Specifications
  • Finish: Champagne Nickel
  • Material: Steel
  • Mount Type: Wall Mount
  • Dimension: 4.9375"H x 23.75"W x 16.625"D
  • Weight: 23.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.