
John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod
Mfr # RP0022-72120
Zoro # G406601556
product price: $22.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP0022-72120
Zoro #
G406601556
UPC #
77355272123
Country of Origin
China
Description
Regular-duty adjustable closet rod with a durable, scratch-resistant powder coat finish fits any closet in your home. The 1 inch diameter poles are fabricated from 22 gauge steel and extend 72 inch to 120 inch. Hardware included. Platinum finish.
- • Adjustable closet rod
- • Powder coat Platinum finish
- • 1" diameter outer rod
- • 72" to 120"
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.