1/2" Dr, Metric Socket, 14mm Hex, 6 Pts
- Mfr # 98 47 14
- Zoro # G6586465
product price:Â
$
31.89
/ea
Key Features
Drive Size
1/2 in
Size
29mm
Finish
Chrome
Overall Length
2 3/32 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98 47 14
- Zoro #
- G6586465
- UPC #
- 843221017767
- Country of Origin
- Germany
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Vanadium
- Category Type
- Hex Socket
- Drive Type
- Square
- Socket Type
- Hexagon
- Features
- Insulated
- Output Type
- 6 pt
- Standards
- IEC 60900, DIN EN 60933
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Vanadium
Dimensions
- Drive Size
- 1/2 in
- Size
- 29mm
- Overall Length
- 2 3/32 in
- Socket Depth
- Standard
- Socket Sizes
- 14mm
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60933
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.