Shop KNIPEX

414-9901250 10 Inch Concretors Nippersplastic Han

  • Mfr # 414-9901250
  • Zoro # G504172675

product price: 
$
52.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
414-9901250
Zoro #
G504172675
UPC #
43099599109
Country of Origin
China

Description

  • For reinforced wires.
  • To twist and cut binding wire in one operation.
  • Length: 10".
  • Material: Tool Steel.
  • Finish: Polished.
  • Handle Color: Red.
  • Handle Type: Plastic Coated.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.