Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Needle Nose Plier Multi-Component Grip Handle

  • Mfr # 38 15 200

  • Zoro # G4851196


product price: $54.29
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Elastic Jaws and Tips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38 15 200
Zoro #
G4851196
UPC #
843221004620
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
2 7/8 in
Tip Width
3/32 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Needle Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Elastic Jaws and Tips
Number of Pieces
1
Joint Type
Solid
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Voltage Rating
Not Rated
Max. Jaw Opening
1 3/16 in
ESD Safe
No
Tether Capable
Tether Capable
Standards
DIN ISO 5745
Gripping Surface
Serrated
Jaw Bend
0 Degrees
Side Cutter
No
Wire Stripper
No
Nonsparking
No
Handle Color
Multicolored
Spring Return
No
Wire Crimper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Wire Cutter
No
Handle Style
Multi-Component Grips
Maximum Jaw Opening
1 1/4 in
Additional Tool Functions
Cutter
Steel Type
Chrome Vanadium Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Plier Type
Needle Nose Pliers
ESD-Safe
No
Non-Sparking
No
Includes Wire Stripper
No
Jaw Opening Type
Manual
Plier Material
Steel
Tether Ready
No
Nose Shape
Needle
Jaw Texture
Serrated
Cutting Capacities
1/8 in Hard Wire, 3/32 in Medium Hard Wire

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Elastic Jaws and Tips, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Multicolored, Handle Style Multi-Component Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.