Shop KNIPEX
See all product information
Create Account
Assorted Pliers Sets
- Mfr # 9K 00 80 190 US
- Zoro # G624970540
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
No
For Use With
MC4 Evo 2 Solar Cable Connectors, MC4 Solar Cable Connectors, PV Cables
Stripping Capacities
10 AWG, 12 AWG
Insulated
No
Handle Color
Blue, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9K 00 80 190 US
- Zoro #
- G624970540
- UPC #
- 843221031879
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 1/2 in
Details
- Item
- Pliers Set
- ESD-Safe
- No
- For Use With
- MC4 Evo 2 Solar Cable Connectors, MC4 Solar Cable Connectors, PV Cables
- Stripping Capacities
- 10 AWG, 12 AWG
- Insulated
- No
- Handle Color
- Blue, Red
- Finish
- Black-Oxide
- Plier Types
- Crimping Plier
- Additional Tool Functions
- Wire Crimper, Wire Stripper
- Number of Pliers
- 1
- Grip Material
- Plastic
- Includes
- Cable Shears, Crimping Pliers, Mounting Tools
- Features
- Comfortable Cutting without Crushing, For Tightening the Housing Screw Connection and Unlocking the Plug Connection, Specially Optimized for the Needs of Solar Installers
- For Wire/Cable Type
- Copper Cable
- Connectors Crimped
- Noninsulated Connectors
- Plier Material
- Steel, Fiberglass Reinforced Plastic
- Additional Tools Included
- ErgoStrip PV, Cable Shears, Assembly Tool Set
- Series
- ErgoStrip(R); PreciForce(R); StepCut(R)
- Pliers Included
- 8 1/2 in Crimping Plier
- Steel Type
- Chrome Vanadium Steel
- Manufacturer Model Numbers of Pliers Included
- 16 95 03 SB, 95 11 160, 97 52 42
Description
Pliers Set, ESD-Safe No, Insulated No, Number of Pliers 1, Plier Types Crimping Plier, Pliers Included 8 1/2 in Crimping Plier, Additional Tool Functions Wire Crimper, Wire Stripper, Additional Tools Included ErgoStrip PV, Cable Shears, Assembly Tool Set, Connectors Crimped Noninsulated Connectors, Features Comfortable Cutting without Crushing, For Tightening the Housing Screw Connection and Unlocking the Plug Connection, Specially Optimized for the Needs of Solar Installers, Finish Black-Oxide
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.