Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Wobble Hex Bit Socket 140mmL
- Mfr # 308+5614
- Zoro # G123581216
product price:Â
$
8.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5614
- Zoro #
- G123581216
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 140mm Length Durable Construction - 308+5614 Professional Bit Socket This 3/8 inch drive wobble hex bit socket is built for dependable fit and controlled access when working with 7/32 inch hex fasteners. With a 140mm overall length, it provides added reach while maintaining stable engagement for professional hand tool work. Made from high speed steel, it delivers strength for repeated service while offering anti-corrosive properties to help maintain condition over time. Permanently stamped sizing supports quick identification in drawers, carts, and socket rails. Key Benefits 3/8 inch drive with 7/32 inch wobble hex bit socket configuration. 140mm overall length provides reach and control in constrained work areas. Wobble design improves access flexibility when straight alignment is limited. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification for faster tool selection. Bit sockets are securely attached, interchangeable, and suited to professional technician demands. SKU 308+5614 is designed to perform under daily shop conditions, combining a reliable wobble hex interface with durable materials and clear identification markings. It is engineered for long-term, repeatable use where consistent fit, reach, and standards-based quality matter most in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.