Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Breaker Bar, 18 in. Length, Chrome Vanadium
- Mfr # W38121
- Zoro # G323310357
product price:Â
$
32.29
/ea
Key Features
Drive Size
3/8 in
Overall Length
18 in
Finish
Chrome
Flex Head
Yes
Material
Chrome vanadium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38121
- Zoro #
- G323310357
- UPC #
- 39564034671
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 18 in
Details
- Item
- Breaker Bar
- Finish
- Chrome
- Flex Head
- Yes
- Material
- Chrome vanadium
- Grade
- Professional
- Ratcheting
- No
Description
The Performance Tool W38121 3/8-Inch drive 18-Inch Breaker Bar features chrome vanadium alloy steel construction for strength and durability and a polished nickel chrome-plated finish that resists corrosion. Its 18-Inch length provides extra leverage for stuck nuts and bolts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.