Shop KNIPEX
See all product information
Create Account
Crimping Pliers Locators
- Mfr # 97 49 66 1 EVO
- Zoro # G124971474
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
EVO 2, MC4(R)
Compatible with Manufacturer Model Number
97 43 66, 97 49 66
Width
1 37/100 in
Compatible with Series
EVO 2, MC4(R)
Compatible Manufacturer Part Number
97 43 66, 97 49 66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97 49 66 1 EVO
- Zoro #
- G124971474
- UPC #
- 843221031800
- Country of Origin
- Germany
Dimensions
- Width
- 1 37/100 in
Details
- Item
- Crimping Pliers Locator
- Compatible Series
- EVO 2, MC4(R)
- Compatible with Manufacturer Model Number
- 97 43 66, 97 49 66
- Compatible with Series
- EVO 2, MC4(R)
- Compatible Manufacturer Part Number
- 97 43 66, 97 49 66
- Compatible Manufacturer Model Number
- 97 43 66, 97 49 66
Description
Crimping Pliers Locator, Compatible with Manufacturer Model Number 97 43 66, 97 49 66, Compatible Series EVO 2, MC4(R), Width 1 37/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.