Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Star Screwdriver Bit 56mmL
- Mfr # 6355
- Zoro # G023584409
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6355
- Zoro #
- G023584409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-55 Size, 10mm Hex Shank Drive, 56mm Length, Durable Construction - 6355 - Professional Screwdriver Bit This T-55 star screwdriver bit is built for consistent fit and dependable torque transfer with a 10mm hex shank drive. With a 56mm overall length (2.2 inches), it offers a compact profile that's easy to manage while still delivering the strength expected in professional hand tools. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, this bit is designed for long-term durability and resistance to corrosion. Permanently stamped size markings support faster identification and cleaner tool organization in busy work environments. Key Benefits T-55 star tip with 10mm hex shank drive for secure fit. 56mm (2.2-inch) overall length supports control in compact work areas. High Speed Steel construction provides high strength and long service life. Anti-corrosive properties help maintain performance and appearance over time. Heat-treated design delivers tough exterior and superior inner core strength. Permanently stamped size marking enables quick identification and better organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Durable materials, clear size identification, and ANSI-aligned quality make it a dependable choice for T-55 star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.