Shop KNIPEX
See all product information
Create Account
Crimping Pliers Locators
- Mfr # 97 49 71 1
- Zoro # G624967106
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
97 49 71
Compatible Series
MC4(R)
Width
39/100 in
Tool Weight
0.09 lb
Compatible with Series
MC4(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97 49 71 1
- Zoro #
- G624967106
- UPC #
- 843221031909
- Country of Origin
- Germany
- Item
- Crimping Pliers Locator
- Compatible with Manufacturer Model Number
- 97 49 71
- Compatible Series
- MC4(R)
- Tool Weight
- 0.09 lb
- Compatible with Series
- MC4(R)
- Compatible Manufacturer Part Number
- 97 49 71
- Compatible Manufacturer Model Number
- 97 49 71
Dimensions
- Width
- 39/100 in
Description
Crimping Pliers Locator, Compatible with Manufacturer Model Number 97 49 71, Compatible Series MC4(R), Tool Weight 0.09 lb, Width 39/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.