
End Ferrules, 12 AWG (4.0mm2) Twi, PK50
Mfr # 97 99 375
Zoro # G604857540
product price: $16.89
/pk 50, $0.34/eaKey Features
Wire Range
2 x 11 AWG
Cable Size
5/64 x 5/32 sq. in
Length (In.)
29/32 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 99 375
Zoro #
G604857540
UPC #
843221028466
Country of Origin
Germany
Dimensions
Cable Size
5/64 x 5/32 sq. in
Length (In.)
29/32 in
Details
Item
End Ferrules,12 AWG (4.0mm2) Twi,PK50
Wire Range
2 x 11 AWG
Color
Grey
Description
End Ferrules,12 AWG (4.0mm2) Twi,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.