Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Ferrules, 16 AWG (1.5mm2) No, PK200

  • Mfr # 97 99 393

  • Zoro # G304857543


product price: $4.19
/pk 200, $0.02/ea
Sold in multiples of 2 for $8.38

Key Features

Wire Range
15 AWG
Length (In.)
9/32 in
Cable Size
1/16 sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 393
Zoro #
G304857543
UPC #
843221028534
Country of Origin
Germany

Dimensions

Length (In.)
9/32 in
Cable Size
1/16 sq. in

Details

Item
End Ferrules,16 AWG (1.5mm2) No,PK200
Wire Range
15 AWG

Description

End Ferrules,16 AWG (1.5mm2) No,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.