Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Nose Plier, 5", 1-1/16" Jaw

  • Mfr # 37 21 125

  • Zoro # G4851257


product price: $28.99
/ea

Key Features

Features
Forged, Lap Joint, Oil-Hardened, Precision-Ground Tips, Smooth Edges
Handle Type
Plastic Coated
Jaw Length
1 1/8 in
Jaw Width
1/2 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37 21 125
Zoro #
G4851257
UPC #
843221012212
Country of Origin
Germany

Dimensions

Jaw Length
1 1/8 in
Jaw Width
1/2 in
Overall Length
5 in
Jaw Thickness
1/4 in
Tip Width
5/64 in
Tip Thickness
5/64 in

Details

Features
Forged, Lap Joint, Oil-Hardened, Precision-Ground Tips, Smooth Edges
Handle Type
Plastic Coated
Material
Chrome Vanadium Steel
Finish
Black Atramentized
Nonsparking
No
Plier Item
Flat Nose Pliers
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
ESD Safe
No
Item
Flat Nose Plier
Standards
DIN ISO 9655
Wire Stripper
No
Handle Color
Red
Spring Return
No
Wire Crimper
No
Side Cutter
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Nose Shape
Flat
Plier Type
Flat Nose Pliers
Plier Material
Steel
ESD-Safe
No
Includes Wire Stripper
No
Grip Material
Plastic
Application
Adjusting, Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
Handle Style
Dipped
Includes Wire Cutter
No
Jaw Texture
Smooth
Steel Type
Chrome Vanadium Steel
Jaw Opening Type
Manual
Jaw Shape
Flat
Non-Sparking
No
Weight
0.163 lb
Joint Type
Lap

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Jaw Length 1 1/8 in, Tip Width 1/8 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Non-Sparking No, Voltage Rating Not Rated, Application Adjusting, Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Features Forged, Lap Joint, Oil-Hardened, Precision-Ground Tips, Smooth Edges, Finish Black Atramentized, Grip Material Plastic, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.