Knipex

Knipex High Leverage Diagonal Cutter W/ Multi Component Casings


product price: $75.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Exact cuts of medium-hard and hard wire as well as piano wire you can see how good a side cutter is by the cut. This is where knipex heavy-duty diagonal cutters perform better. In addition to the high-quality forged parts made of chrome vanadium high-performance tool steel, one of the most important quality criteria at knipex is their precise processing. The sharpness and angle of the cutting edges on the knipex 74 22 200 are designed for maximum performance. The excellent workmanship of this power diagonal cutter ensures that the material to be cut is always cut cleanly. The high quality of the tool steel made in germany, the degree of hardness of the cutting edges and the forged joint axis ensure exceptional stability and a long service life. heavy-duty side cutters for tough continuous use reliable helper for professional users: resilient and strong thanks to its high cutting performance and exceptional robustness, the knipex 74 22 200 heavy-duty side cutter is particularly valued by craftsmen and mechanics and is therefore a popular purchase.these heavy-duty side cutters are often used in the automotive trade, in construction and in industry. This tool is also ideal as a constant companion in mobile use, as despite its comparatively compact dimensions, you can also cut hard materials with less effort. With a length of only 200 mm, the knipex 74 22 200 fits in most work bags and in almost every tool case.the pliers head, which is angled by 12, offers the hands freedom of movement even in cramped work situations. low weight, optimal ergonomics and geometry: 20% energy saving compared to conventional side cutters of the same size, the knipex 74 22 200 offers a significantly better ratio of power requirement and cutting performance. The geometry of the blades, the joint and the handles is designed for efficiency.this tool is the first choice for tough continuous use, eg on assemblies or in industrial processes. The erg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.